Shop All Desks
This Product is Discontinued
Embassy
L Shaped Desk, 73.6" D, 66" W, 30.4" H, Dark Chocolate, Melamine (Discontinued)
Mfr # 60880-79
Zoro # G0731740
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type L Shaped Desk
- Overall Width 66"
- Overall Depth 73.6"
- Overall Height 30.4"
- Color Dark Chocolate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 66" |
Overall Depth | 73.6" |
Overall Height | 30.4" |
Height | 30.4" |
Width | 66" |
Details
Type | L Shaped Desk |
Item | Desk,L-Shaped,66",Dark Chocolate |
Color | Dark Chocolate |
Material | Melamine |
Number of Drawers | 3 |
Number of Pedestals | 1 |
Top Material | Melamine |
Series | Embassy |
Description
Desk,L-Shaped,66 In.,Dark Chocolate
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.