Shop All Desks
Embassy
L Shaped Desk, 70" D X 71.1" W X 66.8" H, Dark Chocolate, Melamine
Mfr # 60893-79
Zoro # G0730989
product price: $864.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$864.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 71.1"
- Overall Depth 70"
- Overall Height 66.8"
- Color Dark Chocolate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 70" |
Overall Height | 66.8" |
Width | 71.1" |
Height | 66.8" |
Details
Type | L Shaped Desk |
Item | Desk,L-Shaped,71",Dark Chocolate |
Color | Dark Chocolate |
Material | Melamine |
Number of Drawers | 6 |
Series | Embassy |
Top Material | Melamine |
Number of Pedestals | 2 |
Description
Desk,L-Shaped,71 In.,Dark Chocolate
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVE 6 Davis Loveseat, Klein, Azure Fabric, 29" x 32" (DVS52-K14)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32", PK5 (LTB22BN/W)
- MANHATTAN COMFORT Conrad Leather Dining Chair in Cream (Set of 2) (DC031-CR)
- SAFAVIEH 3 x 3 ft. Cape Cod Round Area Rug, Blue (CAP226M-3R)
- EMBASSY Executive Desk, 29.8" D X 66" W X 30.4" H, Dark Chocolate, Melamine (60400-2179)
- EMBASSY L Shaped Desk, 70" D X 66" W X 66.8" H, Dark Chocolate, Melamine (60853-79)
- EMBASSY Credenza, 23.4" D X 71.1" W X 30.4" H, Dark Chocolate, Melamine (60613-1179)
- EMBASSY Executive Desk, 29.8" D X 66" W X 30.4" H, Dark Chocolate, Melamine (60850-79)
- EMBASSY U Shaped Desk, 91-1/2" D X 71.1" W X 66.8" H, Dark Chocolate, Melamine (60897-79)
- EMBASSY Credenza, 12.9" D X 66" W X 36.4" H, Dark Chocolate (60520-2179)
- REGENCY 71 in D X 143.5 in W X 45.5 in H, Mahogany, Wood (77293MH)
- Embassy Desks