Shop All Desks
Embassy
Executive Desk, 29.8" D, 66" W, 30.4" H, Dark Chocolate, Melamine
Mfr # 60850-79
Zoro # G0730961
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Executive Desk
- Overall Width 66"
- Overall Depth 29.8"
- Overall Height 30.4"
- Color Dark Chocolate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 66" |
Overall Depth | 29.8" |
Overall Height | 30.4" |
Width | 66" |
Height | 30.4" |
Description
Executive Desk Kit,66 In.,Dark Chocolate, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Dark Chocolate, Desktop Material Particle Board, Frame Color Dark Chocolate, Frame Material Particle Board, Includes Client Surface Yes, Includes Keyboard Tray Yes, Includes Modesty Panel Yes, Number of Cable Holes 4, Number of Casters/Glides 0, Number of Drawers 3, Number of Pedestals 2, Number of Shelves 0, Overall Depth 29 3/4 in, Overall Height 30 3/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14415)
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Warm Bronze (01STRAP7572WB1)
- C-MATT Mattress, 75x25in, 8 oz Poly, Clear, Pillow (H11899)
- BAXTON STUDIO Winda 3-Door Dark Brown Wooden Entryway Shoes Storage Cabinet (118-6514)
- EMBASSY L Shaped Desk, 76.2" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60892-79)
- EMBASSY Executive Desk, 29.8" D, 66" W, 30.4" H, Dark Chocolate, Melamine (60400-2179)
- EMBASSY Executive Desk, 29.7" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60890-79)
- EMBASSY L Shaped Desk, 70" D, 66" W, 66.8" H, Dark Chocolate, Melamine (60853-79)
- EMBASSY Credenza, 23.4" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60613-1179)
- EMBASSY U Shaped Desk, 91-1/2" D, 71.1" W, 66.8" H, Dark Chocolate, Melamine (60897-79)
- SAUDER Orchard Hills Computer Desk W/hutch Co (401353)
- Embassy Desks