Shop All Desks
Embassy
Executive Desk, 29.8" D, 66" W, 30.4" H, Dark Chocolate, Melamine
Mfr # 60400-2179
Zoro # G0730970
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Executive Desk
- Overall Width 66"
- Overall Depth 29.8"
- Overall Height 30.4"
- Color Dark Chocolate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 66" |
Overall Depth | 29.8" |
Overall Height | 30.4" |
Height | 30.4" |
Width | 66" |
Details
Type | Executive Desk |
Item | Executive Desk,66",Dark Chocolate |
Color | Dark Chocolate |
Material | Melamine |
Top Material | Melamine |
Series | Embassy |
Product Type | Executive Desk,66",Dark Chocolate |
Description
Executive Desk,66 In.,Dark Chocolate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" 4" Auburn Cushion Seat, Blk Wrinkle Base Swivel Bar Stool (L8B125Auburn)
- MARTEX BRENTWOOD Bath Towel, 27 x 54 In, White, PK12 (7132243)
- BUNN Frother (25902.0000)
- TRIPP LITE USB Charging Station, 10-Port, 9-2/5"Wx5-3/10"Dx1"H, Black (TRPU280010ST)
- EMBASSY Executive Desk, 29.7" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60890-79)
- EMBASSY L Shaped Desk, 70" D, 66" W, 66.8" H, Dark Chocolate, Melamine (60853-79)
- EMBASSY Credenza, 12.9" D, 66" W, 36.4" H, Dark Chocolate (60520-2179)
- EMBASSY U Shaped Desk, 91-1/2" D, 71.1" W, 66.8" H, Dark Chocolate, Melamine (60897-79)
- EMBASSY L Shaped Desk, 76.2" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60892-79)
- EMBASSY L Shaped Desk, 70" D, 71.1" W, 66.8" H, Dark Chocolate, Melamine (60893-79)
- WE'RE IT Desk it, Ultra Premium Series 71"x113" U-Shape Desk with Full Front, Storage & Trim, Grey Oak (UP-SFU7248LM)
- Embassy Desks