Shop All Desks
Embassy
Credenza, 23.4" D X 71.1" W X 30.4" H, Dark Chocolate, Melamine
Mfr # 60613-1179
Zoro # G0732440
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Credenza
- Overall Width 71.1"
- Overall Depth 23.4"
- Overall Height 30.4"
- Color Dark Chocolate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 23.4" |
Overall Height | 30.4" |
Height | 30.4" |
Width | 71.1" |
Details
Type | Credenza |
Item | Credenza,Embassy,71",In Dark Chocolate |
Color | Dark Chocolate |
Material | Melamine |
Top Material | Melamine |
Series | Embassy |
Product Type | Credenza,Embassy,71",In Dark Chocolate |
Description
Credenza,Embassy,71 In.,In Dark Chocolate
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Mountain Two, 120 in wide x 60 in high (BG-WW-MTO-120)
- RICARDO Ricardo Isabella Lace Rod Pocket Tailored Window Valance (02780-01-014-01)
- ATLAS COMMERCIAL PRODUCTS French Bistro Slatted Cafe Folding Chair (BISTRO48CHAIR)
- DIVERSIFIED SPACES Teachers Desk, 30" D X 72" W X 34" H, Red Oak (1214K-L-ADA)
- EMBASSY Executive Desk, 29.7" D X 71.1" W X 30.4" H, Dark Chocolate, Melamine (60890-79)
- EMBASSY L Shaped Desk, 76.2" D X 71.1" W X 30.4" H, Dark Chocolate, Melamine (60892-79)
- EMBASSY Executive Desk, 29.8" D X 66" W X 30.4" H, Dark Chocolate, Melamine (60400-2179)
- EMBASSY U Shaped Desk, 91-1/2" D X 71.1" W X 66.8" H, Dark Chocolate, Melamine (60897-79)
- EMBASSY L Shaped Desk, 70" D X 71.1" W X 66.8" H, Dark Chocolate, Melamine (60893-79)
- EMBASSY Executive Desk, 29.8" D X 66" W X 30.4" H, Dark Chocolate, Melamine (60850-79)
- BESTAR Connexion U-Shaped Workstation, Antigua/Black (93865-000052)
- Embassy Desks