Shop All Desks
Embassy
Credenza, 12.9" D X 66" W X 36.4" H, Dark Chocolate
Mfr # 60520-2179
Zoro # G0732020
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Credenza
- Overall Width 66"
- Overall Depth 12.9"
- Overall Height 36.4"
- Color Dark Chocolate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 66" |
Overall Depth | 12.9" |
Overall Height | 36.4" |
Width | 66" |
Height | 36.4" |
Details
Type | Credenza |
Item | Hutch,66",Credenza,Dark Chocolate |
Color | Dark Chocolate |
Series | Embassy |
Description
Hutch,66 In.,Credenza,Dark Chocolate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Westclox Celebrity Glo-Clox Black Compact Travel Alarm Clock 47538A (47539A)
- WESTCLOX Westclox 70045 - 70045A - Dig Alm-Date;Bcklt -S (70045)
- INNOVATIVE STORAGE DESIGNS Stretch Art Box, 13.25" W X 5" L X 2.3" H, Clear, Polypropylene (AVT-67033)
- 123 CREATIONS 123 Creations C255C Annie-Cream hand painted tassel (C255C)
- EMBASSY L Shaped Desk, 70" D X 71.1" W X 66.8" H, Dark Chocolate, Melamine (60893-79)
- EMBASSY Executive Desk, 29.7" D X 71.1" W X 30.4" H, Dark Chocolate, Melamine (60890-79)
- EMBASSY Executive Desk, 29.8" D X 66" W X 30.4" H, Dark Chocolate, Melamine (60850-79)
- EMBASSY L Shaped Desk, 76.2" D X 71.1" W X 30.4" H, Dark Chocolate, Melamine (60892-79)
- EMBASSY U Shaped Desk, 91-1/2" D X 71.1" W X 66.8" H, Dark Chocolate, Melamine (60897-79)
- EMBASSY L Shaped Desk, 70" D X 66" W X 66.8" H, Dark Chocolate, Melamine (60853-79)
- OFFICESOURCE 48.00" W X 29.50" H, Cherry (SGLHDPL121CH)
- Embassy Desks