Shop All Desks
This Product is Discontinued
Embassy
Corner Desk, 78.3" D, 78.3" W, 30.4" H, Dark Chocolate, Melamine (Discontinued)
Mfr # 60899-79
Zoro # G0732529
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type Corner Desk
- Overall Width 78.3"
- Overall Depth 78.3"
- Overall Height 30.4"
- Color Dark Chocolate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 78.3" |
Overall Depth | 78.3" |
Overall Height | 30.4" |
Width | 78.3" |
Height | 30.4" |
Details
Type | Corner Desk |
Item | Corner Desk,Embassy,Dark Chocolate |
Color | Dark Chocolate |
Material | Melamine |
Number of Drawers | 3 |
Number of Pedestals | 1 |
Top Material | Melamine |
Series | Embassy |
Description
Corner Desk,Embassy,Dark Chocolate
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.