Shop All Portable Electric Air Compressors
Emax
Silent Air Compressor 1HP 6 Gallon
Mfr # HP01P006SS
Zoro # G7446785
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emax
- MFR # HP01P006SS
- Zoro # G7446785
- UPC # 815002013992
- Country of Origin China
- Category Portable Electric Air Compressors
Details
Item | Air Compressor,Silent,Portabl,1HP,6 gal. |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Description
Air Compressor,Silent,Portabl,1HP,6 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES $Body FEM M-Style 1/4" (MI715)
- DAYTON Motor Brush Set, 90VDC, 9/16 In. L, PK2 (33K906)
- DAYTON Capacitor-Start High Torque Farm Duty Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame (1TMW5)
- MAIN FILTER Hydraulic Filter, replaces HASTINGS PT9340MPG, 25 micron, Inside-Out (MF0594505)
- EMAX Silent Air Compressor 1HP 2 Gallon (HP01P002SS)
- EMAX Silent Air Compressor 1.5HP 4 Gallon (HP15P004SS)
- PROFORCE Twin Stack Air Compressor, 4 gal., 125 psi (VSF1080421)
- PORTER-CABLE 18 GA Brad Nailer Combo Kit (PCFP12236)
- CAMPBELL HAUSFELD BLACK COMP 20G 135PSI HP 1STG (VT6183)
- BULLDOG WINCH Compressor, 100psi portable 1.2cfm (41001)
- DEWALT Portable Compressor, 120/240V, 30 gal. (DXCMLA1983054)
- Emax Air Compressors