Shop All Automotive Diagnostic & Testing Instruments
Emax
Filter Kit for 288CFM Airbase Dryer
Mfr # FKIT014
Zoro # G7447783
product price: $873.99
/ea
Free Shipping & Returns
$873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emax
- MFR # FKIT014
- Zoro # G7447783
- UPC # 815002015149
- Country of Origin Germany
- Category Automotive Diagnostic & Testing Instruments
Details
Item | Filter Kit for 288CFM Airbase Dryer |
Description
Filter Kit for 288CFM Airbase Dryer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Tensioner, Belt 8" x4" x3" (A-RE52490)
- COBRA POWER REMOTE LCD ACCESSORY (CPIALCDG1)
- A & I PRODUCTS Stud w/ Nut, Wheel 3" x10" x1" (A-539827R2)
- BALDWIN FILTERS Fuel Filter Kit (PF46174 KIT)
- EMAX Filter Kit for 58CFM Airbase Dryer (FKIT012)
- EMAX Filter Kit for 115/144CFM Airbase Dryer (FKIT013)
- EMAX Filter Kit for 575CFM Airbase Dryer (FKIT015)
- EMAX Servce Kit 3 for 15-20HP, Rotary Screw Compressor (SKIT003)
- EMAX Service Kit 1 for 5-10HP, Rotary Screw Compressor (SKIT001A)
- EMAX Filter Kit for 29CFM Airbase Dryer (FKIT011)
- POWERBUILT Brake Fluid Tester (647626)
- Emax Automotive Diagnostic Tools