Shop All Stationary Electric Air Compressors
Emax
ESP 7.5HP Vertical 80 Gallon Air Compressor, 3-Phase
Mfr # ESP07V080V3
Zoro # G7446478
product price: $4,738.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$4,738.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 3
- HP 7.5 HP
- Voltage 208/230/460/575V
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emax
- MFR # ESP07V080V3
- Zoro # G7446478
- UPC # 815002010144
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Details
Phase | 3 |
HP | 7.5 HP |
Voltage | 208/230/460/575V |
Tank Type | Vertical |
Max. Pressure | 175 psi |
Compressor Type | Stationary |
Free Air CFM @ Max. Pressure | 26 cfm |
Number of Stages | 2 |
Item | Piston Air Compressor |
Description
Sttnry Elctric Air Compressor,75HP 3Pha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY 1/4 HP, 1075 RPM, 277v, 3 speed, 1.3 amps (7FD1026)
- CRAFTSMAN 20-pc Air Accessory Kit (CMXZTSG1139NB)
- ENERPAC Air Motor Assy (DA5816900SR)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCP204-012D1)
- EMAX EI 10HP Vertical 80 Gallon Air Compressor, 3 Phase (EI10V080V1)
- EMAX ESP 7.5HP Vertical 80 Gallon Air Compressor, 1 Phase (ESP07V080V1)
- EMAX Compressor, 30CFM Dryer Bundle, 7.5HP 80G 1P - 208 Voltage (ESP07V080V1PK)
- EMAX ESP 5HP Vertical 80 Gallon Air Compressor, 3 Phase (ESP05V080I3)
- EMAX ESP 10HP Vertical 120 Gallon Air Compressor, 1 Phase (ESP10V120V1)
- EMAX EI 5HP Vertical Gallon 80 Gallon Air Compressor, 1 Phase (EI05V080I1)
- SPEEDAIRE Air Compressor (AG2-PM14-08GE)
- Emax Air Compressors