Shop All Stationary Electric Air Compressors
Emax
ESP 10HP Vertical 80 Gallon Air Compressor, 3 Phase
Mfr # ESP10V080V3
Zoro # G7446514
product price: $4,827.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$4,827.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 3
- HP 10 HP
- Voltage 208/230/460V
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emax
- MFR # ESP10V080V3
- Zoro # G7446514
- UPC # 815002012483
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 72" |
Details
Phase | 3 |
HP | 10 HP |
Voltage | 208/230/460V |
Tank Type | Vertical |
Max. Pressure | 175 psi |
Amps | 24A @ 208/230V to 12A @ 460V |
Number of Stages | 2 |
Item | Air Compressor |
Description
Vrtcl Prem Indstrl Electric Air Compress
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Double Sealed Bearing 0.78 Id, 1.65 Od, 0.47 Width (153524)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.5 inch OD (33V650SDS)
- LEESON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (116745.00)
- LINCOLN High Pressure Swivel, 1/2-27 x1/4 In (81387)
- EMAX EI 7.5HP Vertical 80 Gallon Air Compressor, 1 Phase (EI07V080V1)
- EMAX ES 5HP Vertical 80 Gallon Air Compressor 1-PH (ES05V080I1)
- EMAX Compressor, 30CFM Dryer Bundle, 7.5HP 80G 1P - 208 Voltage (ESP07V080V1PK)
- EMAX ESP 10HP Vertical 80 Gallon Air Compressor, 1 Phase (ESP10V080V1)
- EMAX Compressor, 30CFM Dryer Bundle, 7.5HP 80G 3P - 208 Voltage (ESP07V080V3PK)
- EMAX ES 7HP 80 Gallon Vertical Air Compressor 1-PH (ES07V080V1)
- DEWALT Wheelbarrow Compressor, 120/240V, 8 gal. (DXCMTA1980854)
- Emax Air Compressors