Shop All Stationary Electric Air Compressors
Emax
ES 7HP 80 Gallon Vertical Air Compressor 1-PH
Mfr # ES07V080V1
Zoro # G7446663
product price: $3,951.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$3,951.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 1
- HP 7.5 HP
- Voltage 208/230V
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emax
- MFR # ES07V080V1
- Zoro # G7446663
- UPC # 815002013626
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 72" |
Details
Phase | 1 |
HP | 7.5 HP |
Voltage | 208/230V |
Tank Type | Vertical |
Max. Pressure | 175 psi |
Compressor Type | Stationary |
Number of Stages | 2 |
Item | Silent Air Quiet Air Compressor |
Amps | 50A |
Description
Air Compres,Vertical,Stationary,Electric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #Mc1-Vm, Mc Series Assembly Kit, Includes 2 Male Screws, 1 O-Ring #2068. (MC1-VM)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 200 psi (SA38-1A200)
- PRIMEFIT Industrial Plug 3/8" x 3/8" Male NPT, 25PCS (IP3838MS-B25-P)
- NTN NTN 4T-3820, Tapered Roller Bearing Cup Single Cup 3375 In Od X 09375 In W Case Carburized Steel (4T-3820)
- EMAX ESP 10HP Vertical 80 Gallon Air Compressor, 1 Phase (ESP10V080V1)
- EMAX ESP 7.5HP Vertical 80 Gallon Air Compressor, 1 Phase (ESP07V080V1)
- EMAX EGES 18HP 30 Gallon Gas Air Compressor (EGES1830ST)
- EMAX ESP 7.5HP Vertical 80 Gallon Air Compressor, 3-Phase (ESP07V080V3)
- EMAX EP 25HP Horizontal 120 Gallon Air Compressor, 3 Phase (EP25H120V3)
- EMAX Compressor, 30CFM Dryer Bundle, 7.5HP 80G 1P - 208 Voltage (ESP07V080V1PK)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC84)
- Emax Stationary Electric Air Compressors