Shop All Rotary Screw Air Compressors
Emax
ERK Rotary Screw Air Compressor VFD 7.5HP 1-PH
Mfr # ERVK070001
Zoro # G7447318
product price: $13,873.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$13,873.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emax
- MFR # ERVK070001
- Zoro # G7447318
- UPC # 815002010700
- Country of Origin Turkey
- Category Rotary Screw Air Compressors
Details
Item | Air Compressor,Rotary Screw,VFD 7.5HP 1P |
Description
Air Compressor,Rotary Screw,VFD 7.5HP 1P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, Indirect Drive, 30:1 (715-30-G)
- DEUBLIN Union 1 1/2 NPT LH (557-000-002)
- FREEMAN Z1414ABC 1/4" x 1/4" Automotive Barbed Coupler (Z1414ABC)
- U.S. MOTORS Capacitor-Start Belt Drive Motor, 1/3 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (PD6004)
- ABAC 3 HP 230 Volt Three Phase Rotary Screw 52 GallonTank Mount Stationary 130 PSI Air Compressor (AS-3D352)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer Triv/3/60 (QGS 5 TMD-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 120 gal. (R11I-A125/120-460-3)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer 230/1/60 (QGS 5 TMD-1)
- ABAC 10 HP Tank Mount 208-230- 460 V, 3 Phase Rotary Screw 71 Gallon 150 PSI Air Compressor w/Dryer (AS-10503TMD)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 15HP, 3Ph (QRS 15 HP)
- QUINCY COMPRESSOR Single Stage Air Compressor, Q13160VQ (Q13160VQ)
- Emax Air Compressors