Shop All Rotary Screw Air Compressors
Emax
ERK Rotary Screw Air Compressor VFD 20HP 3-PH
Mfr # ERVK200003
Zoro # G7447388
product price: $18,957.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$18,957.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emax
- MFR # ERVK200003
- Zoro # G7447388
- UPC # 815002011509
- Country of Origin Turkey
- Category Rotary Screw Air Compressors
Details
Item | Air Compressor,Rotary Screw,VFD 20HP 3PH |
Description
Air Compressor,Rotary Screw,VFD 20HP 3PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Oetiker 320-10100022 0.59 in. 2-Ear Clamps (320-10100022)
- MI-T-M 1/4 X 30 Hose Cv Unit (AW-0015-0239)
- TOMPKINS Male JIC to Male O-Ring Boss 90: 3/4-16 A, 3/4-16 B (9077770)
- ZORO SELECT A35 Outside37.2 Pitch36.3 (42W380)
- ABAC 5 HP Base Mount 230 Volt Single Phase Rotary Screw 150 PSI Air Compressor (AS-5501BM)
- ABAC 7.5 HPTank Mount 230 Volt Single Phase Rotary Screw 71 Gallon 150 PSI Air Compressor w/Dryer (AS-7.5501TMD)
- ABAC 3 HP 230 Volt Three Phase Rotary Screw 52 GallonTank Mount Stationary 130 PSI Air Compressor (AS-3D352)
- QUINCY COMPRESSOR QGS 25-HP 132gal Tank Mnted Rotry Scrw Air Comprssor w/Dryer Triv/3/60 (QGS 25 TMD-3)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 20 HPD)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 10 HPD)
- INGERSOLL-RAND Rotary Screw Air Compressor, 120 gal. (R11I-A125/120-460-3)
- Emax Rotary Screw Air Compressors