Shop All Rotary Screw Air Compressors
Emax
ERK Rotary Screw Air Compressor VFD 15HP 3-PH
Mfr # ERVK150003
Zoro # G7447309
product price: $17,894.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$17,894.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emax
- MFR # ERVK150003
- Zoro # G7447309
- UPC # 815002010748
- Country of Origin Turkey
- Category Rotary Screw Air Compressors
Details
Item | Air Compressor,Rotary Screw,VFD 15HP 3PH |
Description
Air Compressor,Rotary Screw,VFD 15HP 3PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Valve breather caps, SFV.1/2 NPT 10mb (SFV. (inch sizes))
- NTN NTN 6203LLU/16, RadialDeep Groove Ball Bearing 16 Mm Id X 40 Mm Od X 12 Mm W Double Sealed (6203LLU/16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X10X12)
- NTN Radial Ball Bearing, 1.0630 In. W (88508/2AS)
- QUINCY COMPRESSOR QGS 20-HP 132- Gal Tank Mounted Rotary Screw Air Compressor Triv/3/60 (QGS 20 TM-3)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 5 HP, Base Mount, Phase - Electrical: 1 (QRS 5.0 HP-1 BM)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 1 Ph (UP6-7.5TAS-150/80-230-1)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 7.5 HP, Base Mnt, Phase - Electrical: 3 (QRS 7.5 HP BM)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP (UP6-10TAS- 150/80-460-3)
- ABAC 7.5 HPTank Mount 230 Volt Single Phase Rotary Screw 71 Gallon 150 PSI Air Compressor (AS-7.5501TM)
- QUINCY COMPRESSOR Single Stage Air Compressor, Q13160VQ (Q13160VQ)
- Emax Air Compressors