Shop All Stationary Electric Air Compressors
This Product is Discontinued
Emax
EP 5HP Vertical 80 Gallon Air Compressor, 1 Phase (Discontinued)
Mfr # EP05V080I1
Zoro # G7446487
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Tank Size 80 gal.
- Phase 1
- HP 5 HP
- Voltage 208/230V
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emax
- MFR # EP05V080I1
- Zoro # G7446487
- UPC # 815002010113
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 72" |
Details
Phase | 1 |
HP | 5 HP |
Voltage | 208/230V |
Tank Type | Vertical |
Max. Pressure | 175 psi |
Compressor Type | Stationary |
Free Air CFM @ Max. Pressure | 17 cfm |
Item | Electric Air Compressor |
Number of Stages | 1 |
Description
Vrtcl Sttnry Electrc Air Compressor,5HP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.