Shop All Stationary Electric Air Compressors
Emax
EP 25HP Horizontal 120 Gallon Air Compressor, 3 Phase
Mfr # EP25H120V3
Zoro # G7446523
original price:
$8,337.20
3% off
new price: $8,083.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$8,083.99
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- Phase 3
- HP 25 HP
- Voltage 208/230/460V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emax
- MFR # EP25H120V3
- Zoro # G7446523
- UPC # 815002010243
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Overall Height | 61" |
Details
Phase | 3 |
HP | 25 HP |
Voltage | 208/230/460V |
Tank Type | Horizontal |
Max. Pressure | 175 psi |
Amps | 60/30A |
Item | Air Compressor |
Number of Stages | 2 |
Description
Sttnry Electric Air Compressor,25HP 3Pha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES E-WELD 3™ Anti-Spatter Aerosol, 13.5 Fl oz. (53F002)
- SPEEDAIRE Collet (PN21AA406G)
- LEESON DC Permanent Magnet Motor, 1/2 HP, 90VDC (098006.00)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, 1/8-27, Straight (2081-4-2S)
- EMAX ESP 10HP Vertical 120 Gallon Air Compressor, 1 Phase (ESP10V120V1)
- EMAX Compressor, 30CFM Dryer Bundle, 7.5HP 80G 3P - 208 Voltage (ESP07V080V3PK)
- EMAX ES 5HP Vertical 80 Gallon Air Compressor 1-PH (ES05V080I1)
- EMAX ESP 10HP Vertical 80 Gallon Air Compressor, 1 Phase (ESP10V080V1)
- EMAX Compressor, 30CFM Dryer Bundle, 7.5HP 80G 1P - 208 Voltage (ESP07V080V1PK)
- EMAX ES 7HP 80 Gallon Vertical Air Compressor 1-PH (ES07V080V1)
- SPEEDAIRE Air Compressor (AM2-SM09-30G)
- Emax Stationary Electric Air Compressors