Shop All Stationary Electric Air Compressors
This Product is Discontinued
Emax
EP 10HP Vertical 120 Gal 3 Cly Pump Air Compressor, 1 Ph (Discontinued)
Mfr # EP10V120Y1
Zoro # G7446417
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Tank Size 120 gal.
- Phase 1
- HP 10HP
- Voltage 208/230V
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emax
- MFR # EP10V120Y1
- Zoro # G7446417
- UPC # 815002010137
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Details
Phase | 1 |
HP | 10HP |
Voltage | 208/230V |
Tank Type | Vertical |
Max. Pressure | 175 psi |
Free Air CFM @ Max. Pressure | 35 cfm |
Number of Stages | 1 |
Item | Piston Air Compressor |
Description
Vrtcl Electric Air Compressor,10HP 1Phas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.