Shop All Stationary Electric Air Compressors
Emax
EGES Koher Gas 14HP 20 Gallon 3 IN 1 Air Compressor
Mfr # EGES14020T
Zoro # G7447449
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$5,801.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emax
- MFR # EGES14020T
- Zoro # G7447449
- UPC # 815002017013
- Country of Origin China
- Category Stationary Electric Air Compressors
Details
Item | Air Compressor,3 in 1,14HP |
Description
Air Compressor,3 in 1,14HP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Throttle Control, Honda Engine 8-9 HP (TCSP-H-0809-B)
- DIXON Worm Gear Clamp, HSS 17-8/64", 20" (HSS312)
- GATES PowerGrip GT3 Belts - 5M, 400-5MGT-09 (400-5MGT-09)
- LINCOLN Battery for Grease Gun, 18V (1861)
- EMAX ESP 10HP Vertical 120 Gallon Air Compressor, 1 Phase (ESP10V120V1)
- EMAX EGES 18HP 30 Gallon Gas Air Compressor (EGES1830ST)
- EMAX EP 25HP Horizontal 120 Gallon Air Compressor, 3 Phase (EP25H120V3)
- EMAX EI 7.5HP Vertical 80 Gallon Air Compressor, 1 Phase (EI07V080V1)
- EMAX Compressor, 30CFM Dryer Bundle, 7.5HP 80G 3P - 208 Voltage (ESP07V080V3PK)
- EMAX ESP 10HP Vertical 80 Gallon Air Compressor, 1 Phase (ESP10V080V1)
- GAST Electric Air Compressor, Tank Mounted (5HCD-100TA-M550NGX)
- Emax Air Compressors