Shop All Stationary Electric Air Compressors
Emax
EGES 18HP 30 Gallon Gas Air Compressor
Mfr # EGES1830ST
Zoro # G7446794
product price: $6,595.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$6,595.99
Free 30-Day Returns
Key Features
- Tank Size 30 gal.
- HP 18 HP
- Tank Type Horizontal
- Max. Pressure 175 psi
- Overall Height 44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emax
- MFR # EGES1830ST
- Zoro # G7446794
- UPC # 815002010281
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 30 gal. |
Overall Height | 44" |
Details
HP | 18 HP |
Tank Type | Horizontal |
Max. Pressure | 175 psi |
Item | Air Compressor |
Number of Stages | 2 |
Description
Air Compressor,Stationary,Electric,18 HP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QB-1/4-1/2-U (QB-1/4-1/2-U)
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (VAS 1 3/4)
- SPEEDAIRE Air Regulator, 1/4 In. NPT, 80 cfm, 300 psi (4ZM14)
- BESTORQ Aftermarket TROY-BILT 1902325 Replacement Belt, 5LK290 (5LK290)
- EMAX Compressor, 30CFM Dryer Bundle, 7.5HP 80G 3P - 208 Voltage (ESP07V080V3PK)
- EMAX ESP 10HP Vertical 120 Gallon Air Compressor, 1 Phase (ESP10V120V1)
- EMAX ES 5HP Vertical 80 Gallon Air Compressor 1-PH (ES05V080I1)
- EMAX ESP 10HP Vertical 120 Gallon Air Compressor, 3 Phase (ESP10V120V3)
- EMAX EI 5HP Vertical Gallon 80 Gallon Air Compressor, 1 Phase (EI05V080I1)
- EMAX ESP 10HP Vertical 80 Gallon Air Compressor, 1 Phase (ESP10V080V1)
- INDUSTRIAL AIR Stationary Air Compressor, 2-Stage, Sngl P (IV5076055)
- Emax Air Compressors