Shop All Stationary Electric Air Compressors
Emax Compressor
Global Industrial Two Stage Piston Air Compressor, 5 HP, 80 Gal., 1 Phase, 230V
Mfr # GI05V080Y1
Zoro # G908585330
product price: $3,903.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$3,903.99
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
- Brand Emax Compressor
- MFR # GI05V080Y1
- Zoro # G908585330
- UPC # 810070050801
- Country of Origin United States
- Category Stationary Electric Air Compressors
Description
Standout features: quiet operation. includes precision balanced solid cast iron crankshaft. equipped with 3 cylinder solid cast iron industrial pump. the global industrial two stage piston air compressor offers superior performance and is designed to provide years of reliable service. A 50,000-hour industrial use life span makes this compressor ideal for commercial and industrial manufacturers, auto repair shops, small to mid-sized businesses, and those who perform frequent diy projects. 4 year limited warranty. Overall measurements: 31in l x 34in w x 75in h. capacity: 80 gal. 100% brass valves throughout. 5 hp.
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
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2BK100H (2BK100H)
- CLIMAX METAL PRODUCTS 2C-125-S Two-Piece Clamping Collar (2C-125-S)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC506)
- MARATHON MOTORS Mtr, Cap St, 1/3 HP, 3450,115/230V, 56J (5KC37FN65X)
- EMAX COMPRESSOR EMAX ES07V080V1, 7.5HP, Two-Stage Compressor, 80 Gallon, Vertical, 175 PSI, 29 CFM, 1-Phase 208-230V (ES07V080V1)
- BELAIRE Air Compressor, 7.5 HP, 80 gal., 1-Phase (318VL)
- SPEEDAIRE Air Compressor (AG2-SM14-30G)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-V-460/3)
- EMAX EI 7.5HP Vertical 80 Gallon Air Compressor, 1 Phase (EI07V080V1)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM (35WC49)
- SPEEDAIRE Elec. Air Compressor, General Duty, 5HP (35WC83)
- Emax Compressor Stationary Electric Air Compressors