Shop All Rotary Screw Air Compressors
Emax Compressor
Global Industrial Tankless Rotary Screw Air Compressor, 5 HP, 1 Phase, 230V
Mfr # GRI0050001
Zoro # G608829352
product price: $10,487.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$10,487.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emax Compressor
- MFR # GRI0050001
- Zoro # G608829352
- UPC # 810070050849
- Country of Origin Italy
- Category Rotary Screw Air Compressors
Description
Standout features: sound proof cabinet. 60,000 hour pump expectancy. includes daisy change capability to marry multiple units. the global industrial tankless rotary screw air compressor offers superior performance and quiet operation and is designed to provide years of reliable service. Its solid steel construction and powder coated finish is durable and will prevent rust overtime. This tankless compressor is equipped with a temperature display, master monitoring, and auto start if the power suddenly goes out in your home, office, or commercial space. Users also have the ability to remove the insulated doors for faster servicing and set pressures, alarms, and schedules for their convenience. 1 year limited warranty. Overall measurements: 35in l x 24in w x 41in h.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Compressed Air Filter, 250 psi, 2.24 In. W (F35221-410)
- DEUBLIN Union 3/8 NPT RH (17-025-041)
- GPI Repair Kit For 1Yea4 (125500-3)
- FAG BEARINGS FAG 6006, Deep Groove BBear, Single Row 90Mm (6006)
- QUINCY COMPRESSOR QGS 25-HP 132gal Tank Mnted Rotry Scrw Air Comprssor w/Dryer Triv/3/60 (QGS 25 TMD-3)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 25 HPD)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 7.5 HPD)
- BELAIRE BelAire 7.5 HP 60 Gallon 150 PSI Screw Compressor w/Dryer, 21.2 CFM @ MAX/150 PSI, 230v/1ph, 64 dBA (BR7.5 TMD-1)
- QUINCY COMPRESSOR QGS 30-HP 132- Gal Tank Mounted Rotary Screw Air Compressor Triv/3/60 (QGS 30 TM-3)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 3 HP, Base Mount, dBA @ 3 Feet: 61 (QRS 3 BM-3)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor 230/1/60 (QGS 5 TM-1)
- Emax Compressor Air Compressors