Shop All Refrigerated Air Dryers
Emax Compressor
Global Industrial Refrigerated Air Dryer, 30 CFM, 1 Phase, 115V
Mfr # GDRCF1150030
Zoro # G508588731
product price: $3,459.99
/ea
Free Shipping & Returns
$3,459.99
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
- Brand Emax Compressor
- MFR # GDRCF1150030
- Zoro # G508588731
- UPC # 815002016719
- Country of Origin Turkey
- Category Refrigerated Air Dryers
Description
Standout features: environmentally safe using 134a refrigerant. low maintenance. includes auto drain system. the global industrial refrigerated air dryer offers superior performance and is designed to provide years of reliable service. This dryer, requiring little to no maintenance, is efficient and ideal for use with compressors that do not have aftercoolersremoving oil, water, dust, and dirt particles to improve air quality, tool life, and project results. Its compact design can fit just about anywhere and can be used with 5hp and 7.5hp compressors up to 30 cfm. 5 year limited warranty. Overall measurements: 36in l x 36in w x 4in h.
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
- DIXON Short Shank Female NPSM, 3", AL (FAB300)
- BREEZE Hose Clamp, GP, SAE 96, Zinc, PK10 (62096H)
- DAYTON Sleeve Bearing, 7/16x9/16x1 L, PK3 (3FJK4)
- BUYERS PRODUCTS 15 GPM Return Line Filter Head 1/2 Inch NPT Ports/25 PSI Bypass (FH625)
- CHICAGO PNEUMATIC Refrigerated Dryer, 200 scfm (CPX 225)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 115 V (D72IN)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 25 HP (CPXHT125)
- SMC Refrigerated Air Dryer, 10 SCFM (IDFB3E-11N)
- CHICAGO PNEUMATIC Refrigerated Dryer, 127 scfm (CPX 125)
- NANO Refrigerated Air Dryer, 55 scfm (NDX0055)
- SPEEDAIRE Compressed Air Dryer, 75 cfm, Max. 20 HP (435Y05)
- Emax Compressor Refrigerated Air Dryers