Shop All Compressor Oil
Emax Compressor
EMAX Smart Oil - Air Cooled Engine Whisper Blue Synthetic - Quart
Mfr # OILENG101Q
Zoro # G308829263
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emax Compressor
- MFR # OILENG101Q
- Zoro # G308829263
- UPC # 815002010779
- Country of Origin United States
- Category Compressor Oil
Description
smart oil whisper blue synthetic is a revolutionary new product in the advanced oil technology category with 4 u.s. Patents. smart oil bonds with all internal metal surfaces in air compressor pumps and air cooled & water cooled engines to become a part of the product itself. This process creates a quieter, more efficient, and higher performance compressor pump or engine....in many cases up to 50% quieter. by reducing friction, on all moving parts of the compressor pump and/or air cooled engines, smart oil saves up to 15% in energy or fuel savings. Used in any emax branded air compressor pump, smart oil will extend normal compressor pump life up to 2x and extend the pump warranty up to the lifetime of the original purchaser. It will also improve cfm pump performance by up to 10%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Regulator, 1/4" NPT Port, 20 Size (AR20-N02-Z-B)
- MILTON M Style Industrial Coupler, 3/8" FNPT (S-718)
- ATP Coiled Air Hose Assembly, 3/8" ID x 8 ft. (TT-38-10-LB-RS2)
- DAYTON CX136 Cogged V-Belt, 140" Outside Length, 7/8" Top Width, 1 Ribs (4FJ32)
- EMAX COMPRESSOR EMAX Smart Oil - Piston Compressor Whisper Blue Synthetic - Quart (OILPIS102Q)
- EMAX COMPRESSOR EMAX Smart Oil - Rotary Screw Whisper Blue Synthetic - Gallon (OILROT103G)
- SPEEDAIRE Compressor Oil, 1 qt (1WG49)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- SUPERCOOL Ester Oil, UV Dye, 32 oz., PK6 (E32-6CP)
- PRO-SET Vacuum Pump Oil, 1 gal. (VPOG)
- JENNY ULTIMATE BLUE Compressor Oil, Synthetic Oil, 1 qt. (105-1209)
- Emax Compressor Compressor Oil