Shop All Stationary Electric Air Compressors
Emax Compressor
EMAX ES07V080V1, 7.5HP, Two-Stage Compressor, 80 Gallon, Vertical, 175 PSI, 29 CFM, 1-Phase 208-230V
Mfr # ES07V080V1
Zoro # G402608016
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$5,879.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emax Compressor
- MFR # ES07V080V1
- Zoro # G402608016
- UPC # 815002012704
- Country of Origin China
- Category Stationary Electric Air Compressors
Description
EMAX ES07V080V1, 7.5HP, TWO-STAGE COMPRESSOR, 80 GALLON, VERTICAL, 175 PSI, 1-PHASE 208-230V THIS INDUSTRIAL SILENT AIR 7.5 HP 2 STAGE V4 1 PHASE VERTICAL 80 GALLON PISTON AIR COMPRESSOR IS DESIGNED FOR UP TO 50,000 HOURS OF COMMERCIAL OR INDUSTRIAL USE WITH PROPER MAINTENANCE. THIS UNIT FEATURES OUR LOW RPM PUMPS AND DELIVERS 31 SCFM " 100 PSI. EMAX COMPRESSORS COMBINE OVER 38 YEARS OF EXPERIENCE WITH THE LATEST TECHNOLOGY TO DELIVER THE BEST QUALITY COMPRESSORS. EMAX COMPRESSOR TOOLS AND EQUIPMENT DELIVER OVERWHELMING PERFORMANCE TO ENSURE THAT THEY MEET THE NEEDS OF EVEN THE MOST DEMANDING ENVIRONMENTS. ALL PRODUCTS ARE DESIGNED WITH EXACTING TOLERANCE AND SPECIFICATIONS TO DELIVER ALL THE POWER THAT IS NEEDED AT THE JOBSITE, GARAGE OR SHOP FOR EXTREME PERFORMANCE. ALL EMAX PISTON PUMPS DELIVER BIG AIR AND INCLUDE STEEL CONNECTING RODS AND REMOVABLE DISC VALVES. AIR STREAM TECHNOLOGY INSURES YOU WILL HAVE THE COOLEST, QUIETEST AIR COMPRESSOR IN THE INDUSTRY. IT INCLUDES AN AIR COMPRESSOR SILENCER THAT IS DESIGNED TO SUPPRESS OPERATING NOISE LEVEL AND ALSO ACTS AS A FILTRATION SYSTEM TO PREVENT FOREIGN MATTER FROM ENTERING THE INTAKE. THE EMAX SILENT AIR INDUSTRIAL AIR COMPRESSOR OFFERS SUPER-QUIET LOW RPM WITH SOLID CAST IRON CONSTRUCTION FOR EXTENDED LIFE. THE EMAX COMPRESSOR WITH BUILT IN WHISPER 100 IS AN AFFORDABLE SOLUTION TO YOUR PISTON COMPRESSOR NOISE PROBLEM. THE WHISPER 100 DISSIPATES COMPRESSOR INTAKE NOISE BY CHANNELING THE INTAKE AIR THROUGH A SERIES OF BAFFLE PLATES AND PRE-FILTER MEDIA WITHIN THE SILENCER CABINET. AS A RESULT, THE PISTON INTAKE NOISE IS TRAPPED AND DISSIPATED WITHIN THE SILENCER STRUCTURE. THE COMPRESSOR INTAKE FILTERS ARE ALSO LOCATED INSIDE THE WHISPER 100 CABINET WHICH FURTHER ENHANCES NOISE REDUCTION. THE WHISPER 100 NOISE SUPPRESSION SYSTEM IS COMPACT IN DESIGN AND IS LOCATED ON THE BACK OF THE COMPRESSOR TANK. PLUMBING INTAKE AIR TRANSFER HOSES FROM THE COMPRESSOR HEAD/HEADS TO THE SILENCER. OUR UNITS IS SUPER COOL & SUPER
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 102" Outside Length, 2/3" Top Width, 1 Ribs (BX99)
- SAMSON Open Type Hose Reel 50' x 38 NPTM (SPM504151)
- FESTO Trunnion Mounting Kit DAMT-V1-100-A (DAMT-V1-100-A)
- MOLINE BEARING Pillow Block Brg, 2 7/16in Bore, Cast Iron (19141207)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 16.8 cfm (2475N5-P-200-3)
- BELAIRE Air Compressor, 10 HP, 120 gal., 2-Stage (4112D)
- INDUSTRIAL GOLD 30Gal. Horiz., 16Cfm@175Psi 5000W Generator, 110V/240V, Ci13Geh33-Gw (CI13GEH33-GW)
- ABAC IRONMAN 15 HP 2 x 7.5 HP 230 V Three Phase Two Stage 120 Gallon Horizontal Duplex Air Compressor (ABC7-23120HD)
- INDUSTRIAL GOLD 30Gal. Horiz., 23Cfm@175Psi Gx390 Honda Eng., ElectricStart, Ci13Geh30-P (CI13GEH30-P)
- GLOBAL INDUSTRIAL Two Stage Piston Air Compressor, 10 HP, 80 Gal., 1 Phase, 230V (B2811236)
- SPEEDAIRE Air Compressor (AM2-PM09-08G)
- Emax Compressor Stationary Electric Air Compressors