Shop All Air Compressor Pumps
Emax Compressor
EMAX APP2I0524TP, Two-Stage Piston Compressor Pump, 5 HP, 2 Cylinder
Mfr # APP2I0524TP
Zoro # G402713307
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,709.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emax Compressor
- MFR # APP2I0524TP
- Zoro # G402713307
- UPC # 815002011080
- Country of Origin China
- Category Air Compressor Pumps
Description
EMAX APP2I0524T, TWO-STAGE PISTON COMPRESSOR PUMP, 5 HP, 2 CYLINDER EMAX COMPRESSOR'S 2 STAGE PATENTED PRESSURE LUBRICATED AIR COMPRESSOR PUMPS ARE THE NEWEST ADDITION TO OUR LINE. OUR PATENTED PRESSURE LUBRICATING PUMP ENSURES OIL IS FLOWING TO ALL THE CRITICAL COMPONENTS RESULTING IN LESS WEAR AND TEAR. DELIVERING OIL TO THE PUMP AT RPM'S AS LOW AS 100!! OUR WELL-BALANCED LARGE CAST IRON FLYWHEEL, CRANKSHAFT AND RE-BUILDABLE CONNECTING RODS PROVIDE CONTINUOUS SMOOTH OPERATION. OUR ALL CAST IRON PUMP PROVIDES RIGID AND PRECISE TOLERANCES. EQUIPPED WITH AN OIL PRESSURE GAUGE TO EASILY MONITOR RUNNING OIL PRESSURE, WITH LOW OIL PRESSURE SHUT DOWN. OUR PRESSURIZED PUMPS ALSO HAVE A RE-USABLE OIL FILTER FOR EASY MAINTENANCE. OUR PUMPS ARE DESIGNED LARGE WITH LOW RPM FOR LONG LIFE AND QUITE OPERATION. THESE PUMPS HAVE A PROVEN LIFE EXPECTANCY OF OVER 70,000 HOURS!! WITH OUR BUILT-IN HEAD UNLOADERS FOR CONTINUOUS RUN, LARGE FLYWHEEL, LOW RPM, DOUBLE B-SECTION BELT DRIVE, PRESSURE LUBRICATED PUMPS WE ARE MAXIMIZING THE LIFE AND ENERGY SAVINGS!! ALL BACK BY THE BEST OUT THERE!! FEATURES:
- SOLID CAST IRON 2-STAGE PISTON SERIES PUMP, OIL LUBRICATED DESIGN TO EXTEND PUMP LIFE RAM-TEK - SOLID STEEL, HEAVY GAUGE RODS, DESIGNED FOR MAXIMUM PERFORMANCE AND DURABILITY COOL-TEK - THE COOLEST RUNNING COMPRESSORS IN THE INDUSTRY, AIR STREAM TECHNOLOGY PROVIDES 35% LOWER OPERATING TEMPERATURE FLOW-TEK - CONCENTRIC DISC VALVES, DELIVER MAXIMUM AIR FLOW AND RELIABILITY WITH LOW REPLACEMENT COSTS, EASILY ACCESSIBLE DESIGN PROVIDES EASY MAINTENANCE AND DURABILITY INDUSTRIAL GRADE TAPERED ROLLER BEARINGS FOR MAXIMUM PERFORMANCE AND EXTENDED PUMP LIFE BUILT-IN HEAD UNLOADERS DESIGNED FOR CONTINUOUS RUN APPLICATIONS BOLT PATTERN: 8-1/4 IN. X 5-1/4 IN. 5 YEAR PARTS INCLUDES 2 QUARTS OF OIL FLYWHEEL 16-3/4" PUMPS DIMENSIONS 20" X 18" X 21" NOTE: EMAX, A DIVISION OF AIRBASE INDUSTRIES
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-18690, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 18690 (18690)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 30 psi (ST25-1A030)
- CONTINENTAL CONTITECH 3/3VX950 Banded Cogged V-Belt, 95" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX950)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX75)
- CHICAGO PNEUMATIC Air Compressor Pump, 5 hp, 7 1/2 hp, 9 hp, 13 hp, 14 hp, 2 Stage, 1.09 qt Oil Capacity, 2 Cylinder (4116090019)
- CAMPBELL HAUSFELD Powermate 040-0386RP, Single-Stage Compressor Pump, V-Twin Cylinder, 1.6 RHP (040-0386RP)
- INGERSOLL-RAND Air Compressor Pump, 7 1/2 hp, 10 hp, 2 Stage, 74 oz Oil Capacity, 2 Cylinder (2545)
- INDUSTRIAL GOLD Cast Iron, Two Stage, 28-45Cfm@175Psi Disc & Spring Valve Comp., Ca2-U (CA2-U)
- CHAMPION PNEUMATIC Air Compressor Pump, 3 hp, 5 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (R2-30A-P03)
- ROLAIR Air Compressor Pump, 1 1/2 hp, 3 hp, 1 Stage, 17 oz Oil Capacity, 2 Cylinder (PMP12MK103GR)
- INGERSOLL-RAND Air Compressor Pump, 10 hp, 15 hp, 2 Stage, 2.5 qt Oil Capacity, 2 Cylinder (7100)
- Emax Compressor Air Compressor Pumps