Shop All Compressor Air Filters
Emax
Airbase Filter Maintenance Kits for 5HP Piston Compressors
Mfr # FKIT008
Zoro # G7447528
product price: $98.19
/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emax
- MFR # FKIT008
- Zoro # G7447528
- UPC # 815002012803
- Country of Origin United States
- Category Compressor Air Filters
Details
Item | Airbase Filter Maintenance Kits for 5HP |
Gauge Included | No |
Description
Airbase Filter Maintenance Kits for 5HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Arbor (53626)
- ADAPTALL Hose Adapter, 8 mm, Metric, 1/8", NPT (9235-08x1.0-02)
- EXAIR Air Knife, 1/4 In NPT, 30 In L, Al (110030)
- ZORO SELECT Brass Ferrule For 1/2" Hose 0.925" I.D. (B-925-L)
- EMAX Airbase Filter Maintenance Kits for 25HP Piston Compressors (FKIT010)
- EMAX Airbase Filter Maintenance Kits for 15HP Piston Compressors (FKIT009)
- POWERMATE Air Filter Assembly, Oil Free Pumps, Model (019-0280RP)
- MILTON Mini Micro Filter, 1/4" NPT, Metal (1144M)
- BETA 1 FILTERS Air Filter replacement filter for MF0069330 / MAIN FILTER (B1AF0001559)
- SOLBERG Filter Cartidge, Poly, 4-3/4 ID, 6-7/8 OD (32-17)
- VAN AIR SYSTEMS Coalescing Filter 1" NPT 250 cfm 1 micron (F200-100-1-B-MD-PD6)
- Emax Compressed Air Treatment