Shop All Compressor Air Filters
Emax
Airbase Filter Maintenance Kits for 15HP Piston Compressors
Mfr # FKIT009
Zoro # G7447485
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emax
- MFR # FKIT009
- Zoro # G7447485
- UPC # 815002012810
- Country of Origin United States
- Category Compressor Air Filters
Details
Item | Airbase Filter Maintenance Kits for 15HP |
Description
Airbase Filter Maintenance Kits for 15HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.187 x 40.6in OC (1930V400)
- ZORO SELECT 3" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT6)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 20:1 (4RP54)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 1740 rpm (6WY38)
- EMAX Airbase Filter Maintenance Kits for 5HP Piston Compressors (FKIT008)
- EMAX Airbase Filter Maintenance Kits for 25HP Piston Compressors (FKIT010)
- ELMO RIETSCHLE Filter (731143)
- SOLBERG HEPA Cartridge Filter, 18 cfm, 0.3 Micron (HE842)
- CHICAGO PNEUMATIC Filter Element, 2-45/64in. H (6211473750)
- HANKISON Filter, Oil Rmvl, Ultra Fne, .01Mcrn, 1-1/2" (F10-UF-DG1)
- POWERMATE Air Filter Assembly, V-Twin Sngl-Stage Ca (019-0239RP)
- Emax Compressor Air Filters