Shop All Air Sanders, Buffers & Polishers
Emax
Air Sander, Orbital, Dual Action, Industrial, 6 In.
Mfr # EATDS60S1P
Zoro # G7447607
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Size 6"
- Free Speed 10,000 rpm
- Air Inlet 1/4" NPT
- Housing Material Heavy Duty Die Cast Aluminum
- Application All Automotive and Woodworking Applications; Airbase Industries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emax
- MFR # EATDS60S1P
- Zoro # G7447607
- UPC # 815002011585
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 6" |
Details
Item | Air Orbital Sander |
Free Speed | 10,000 rpm |
Air Inlet | 1/4" NPT |
Housing Material | Heavy Duty Die Cast Aluminum |
Application | All Automotive and Woodworking Applications; Airbase Industries |
Description
Air Sandr,Orbital,Dual Action,Indstrl,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Drill, General, Pistol, 1/2 In. (728NA3)
- PURDY Scraper, Stiff, 2-1/2", Nylon (144900240)
- EKLIND Combination Ball-Hex-L Key Set, Sizes 0.050 to 3/8 and Size 1.5 mm to 10 mm (22-Piece) (13222)
- STARRETT Movable Bridge, 20"/500mm (PT06134)
- EMAX Air Sander, Extreme Duty, Angle, Industrial, 7 In. (EATAS70S1P)
- MIRKA Pros Sander 6" (MRP-650SGV)
- MIRKA 8" Two-Handed Vac-Ready Sander 5Mm Orbit (MR-850THCV)
- 3M Rotary Buffer 28631, 3 in Diameter, 1/pk (28631)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X61)
- MIRKA Pros Sander 5" (MRP-550NV)
- DYNABRADE Air Belt Sander, Industrial, 2.4 HP, 2 In. (14303)
- Emax Air Sanders, Buffers & Polishers