Shop All Desiccant Dryers
Emax
Air Dryer, Regenerative Desiccant, 45CFM
Mfr # EDRDES1150045
Zoro # G7447354
product price: $4,660.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,660.99
Free 30-Day Returns
Key Features
- Max. Flow - Air Treatment 45 cfm
- Connection Size - Air Treatment 1 1/2 in NPT
- Dew Point - Air Treatment -40 Degrees F
- Max. Incoming Pressure - Air Treatment 230 psi
- Element Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emax
- MFR # EDRDES1150045
- Zoro # G7447354
- UPC # 815002016566
- Country of Origin Germany
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1 1/2 in NPT |
Details
Item | Air Dryer,Regenerative Desiccant,45CFM |
Max. Flow - Air Treatment | 45 cfm |
Dew Point - Air Treatment | -40 Degrees F |
Max. Incoming Pressure - Air Treatment | 230 psi |
Element Material | Aluminum |
Item - Desiccant Dryers | Desiccant Air Dryer |
Description
Air Dryer,Regenerative Desiccant,45CFM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 3 In, SS (C-300-S)
- ANTI-SEIZE TECHNOLOGY Food Grade Anti-Seize, Metal-Free Base (41010)
- SOLBERG Vacuum Filter, 3 In, 300 SCFM, Paper Media (CSL-238-300C)
- GAST Ce Relief Valve No.Sp25-0Zc107 As100E (AS100E)
- ARROW PNEUMATICS Desiccant Dryer, 1 qt. (D12-04)
- SPEEDAIRE Drying System w/Cartridge, 35 scfm (PAC-10)
- VAN AIR Molecular Sieve Desiccant Cartridge Pneumatic Filter Element (MS-16)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-13)
- SPEEDAIRE Disposable Air Filter/Dryer, ISO Class 2, 1/4 in NPT, 20 cfm, 130°F Max Op Temp, 2 Pack (6ZC63)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- ZERUST Zerust VC6-2 VCI Vapor Capsule, 4/C, PK4 (375-M-00005)
- Emax Compressed Air Dryers