Shop All Pool Light Fixtures
This Product is Discontinued
Emaux
Pool Light Fixture, Halogen, ABS, 12V, 75W (Discontinued)
Mfr # 2ZTK8
Zoro # G1237327
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Watts 75
- Housing Material Plastic
- Voltage 12 V
- Watts 75 W
- Number of Lamps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emaux
- MFR # 2ZTK8
- Zoro # G1237327
- Country of Origin China
- Category Pool Light Fixtures
Details
Item | Pool Light |
Lamp Watts | 75 |
Housing Material | Plastic |
Voltage | 12 V |
Watts | 75 W |
Number of Lamps | 1 |
Lamp Type | Incandescent |
Includes | 12-ft Power Cord, Color Lens (Red/Blue/Green), Lamp, Light |
Pool Type | Concrete |
For Use With | Concrete Pools |
Number of Lights | 1 |
Nameplate Voltage | 12V DC |
Power Consumption | 75 W |
Description
Pool Light, Power Consumption 75 W, Housing Material Plastic, Nameplate Voltage 12V DC, Includes Color Lens (Red/Blue/Green), Lamp, Light, Cord Length 12 ft, Number of Lights 1
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.