Shop All Pool Light Fixtures
Emaux
Pool Light Fixture, Concrete Pool, 100W
Mfr # 2ZTK4
Zoro # G1700641
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Voltage 12 V
- Watts 75 W
- Number of Lamps 1
- Lamp Type Halogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emaux
- MFR # 2ZTK4
- Zoro # G1700641
- Country of Origin China
- Category Pool Light Fixtures
Dimensions
Cord Length | 12 ft |
Details
Item | Pool Light |
Housing Material | Plastic |
Voltage | 12 V |
Watts | 75 W |
Number of Lamps | 1 |
Lamp Type | Halogen |
Pool Type | Concrete and Vinyl |
Includes | Lamp, Light |
For Use With | Concrete and Vinyl Pools |
Shop By | Closeouts |
Nameplate Voltage | 12V DC |
Power Consumption | 75 W |
Number of Lights | 1 |
Description
Pool Light, Power Consumption 75 W, Housing Material Plastic, Nameplate Voltage 12V DC, Includes Lamp, Light, Cord Length 12 ft, Number of Lights 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAURITZON 7 ft 9 in x 12 ft Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0812)
- MAURITZON 7 ft 4 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0810)
- GARDENA ACCESSORY ADPTR5/8""&1/2"" (36001-1)
- ILC Replacement For CLUB CAR 105040902 (105040902)
- EMAUX Pool Light Fixture, Plastic, 75W (2ZTJ3)
- POWERPLAY 1.5 in. Flush Mount Return & Water Barrier with 1 in. Orifice; Light Gray (PO885145)
- AQUASTAR 14 in. Square Anti-Entrapment Suction Outlet Cover Mud Frame & Retro-Adapter Sub-Frame, Light Gray (914103)
- SLUGFEST SUPPLIES 14 in. Square Anti-Entrapment Suction Outlet Cover Mud Frame & Retro-Adapter Sub-Frame, Light Gray (SL1866991)
- ALA-PT O-Ring Lens Gasket Sunbrite Light (AL35347)
- POND BOSS Pond Light Kit, 12V, 1.5W, LED, 26 ft. Cord (52369)
- PACFAB 12V - 14V Light Transformer, 100W (PA35205)
- Emaux Pool Light Fixtures