Shop All Radios
Ematic
RuggedLife 15-Watt Water-Resistant Bluetooth Rechargeable Speaker and Speakerphone (Red)
Mfr # ESQ206RD
Zoro # G102473440
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Red RuggedLife Water-Resistant Bluetooth Speaker and Speakerphone provides you with high-quality sound whenever, wherever. Connect your phone or other Bluetooth-enabled device to stream music, and use the built-in microphone to take calls from anywhere in the room. There is also a line-in connection for compatibility with devices without Bluetooth. The water-resistant design of this Rugged Life speaker makes it ideal for the adventure-seeking, on-the-go user. It is powered by a built-in rechargeable battery that delivers up to 5 hours of playtime on each charge. This Bluetooth Speaker and Speakerphone is ideal for house parties, pool parties, dorm rooms, and more, delivering surprisingly powerful stereo sound. It is your all-purpose, all-weather companion that takes the party everywhere. No more worrying about rain or spills, you can even submerge it in water!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARGUS 16" CityLite Laptop Case, TBT053US (TBT053US)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 3ft (2898)
- CRUCIAL 16Gb Ddr4 3200 Udimm (CT16G4DFRA32A)
- PEERLESS Full Motion Wall Mount, 46" to 90" Screen (SA771PU)
- DOLPHIN AUDIO R-100C DSP 10-Watt Portable 3-Band Emergency AM/FM/Weatherband Bluetooth Radio Yellow (R-100CYEL)
- SOLIS Bluetooth/Wi-Fi Wireless Clock with Google Voice Assistant built-in (SO-2000)
- PHILIPS Voice Tracer 4110 Digital Recorder, 8 GB, Silver (DVT4110)
- JENSEN Portable Bluetooth CD Player (CD-60R-BT)
- PROPAC AM/FM RADIO W / SPEAKER (2-AAA BATTERY STYLE) (D1200)
- JACKPAK Radio/4000 mAh/Weather/AUX Music Player/Flashlight/SOS/Wall Charger, Hand Crank, Solar Panel/USB (5180417)
- JENSEN Portable AM/FM Radio-Green (MR-750-GR)
- Ematic Radios