Shop All USB Cables
Ematic
Charge and Sync 30-Pin to USB-A Cable, 3 Feet
Mfr # ESC30
Zoro # G001964926
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ematic
- MFR # ESC30
- Zoro # G001964926
- UPC # 817707015585
- Country of Origin China
- Category USB Cables
Description
The Ematic Charge and Sync 30-Pin to USB-A Cable is a functional solution to charging your Samsung device. It has a male 30-pin dock connector and a male USB-A connector. You can easily plug in and synchronize photos, videos, music, and more. This cable is 3 ft. long, giving you an extra-long reach while you charge your tablet. Made with a protective sheathing that is both pliable and long-lasting, this cable will be charging and syncing your device for a long time to come. Strengthened aluminum shielding and laser-welded connectors can withstand daily wear and tear. Simple, lightweight, portable and convenient, it's ideal for home use and office or business and travel. Carry this durable cord with you anywhere.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occupancy Sensor Power Pack, 347VAC, Black (OSP15-R30)
- TRIPP LITE HDMI Cable, Standard, Ethernet, M/M, 50ft (P569-050)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces Freedom 644 Scooter Battery - 10 Pack (ML12-12F2MP103821356696)
- DELTANA Bell Button, Round Rope Lifetime Brass (BBRR213CR003)
- BELKIN Boostcharge Braided USBC USBa, Cab002Bt1Mbk (CAB002bt1MBK)
- DEWALT Lightning Usb Apple 4' (131 1359 DW2)
- FASTTRACK 1-Port USB Superbooster Dongle RJ45 Female to USB B Male - Receiver (FA56972)
- TRIPP LITE Usb-A Port Blockers w/ Reusable Key, 4 Pack (U2BLOCK-A-KEY)
- MONOPRICE Essentials USB Type-C to Type-C 3.1 Gen 1 Cable - 5Gbps_ 3A_ 30AWG_ Bl (24284)
- TRIPP LITE USB 2.0 Cable, Hi-Speed A/B, Choke, M/M, 3ft (U023-003)
- KLEIN TOOLS USB-C Male to Female Cable, 1.5-Foot (62807)
- Ematic USB Cables