Shop All Warm Weather Caps, Hats & Liners
Elvex
Coltan Navy-Blue, 7 cm
Mfr # COLTABL
Zoro # G7823691
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Impact Resistant Baseball Style Bump Cap; Highly Ventilated Polyester/Cotton with Mesh Fabric; Lined with Polyethylene and Comfortable EVA Foam Shell to Absorb Shocks; Adjustable Size by Buckle 55/62 cm; 7 cm
- Color Navy Blue
- Material Highly Ventilated Polyester/Cotton with Mesh Fabric Lined with Polyethylene, EVA foam Shell
- Size Adjustable
- Standards (CE) EN 812
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elvex
- MFR # COLTABL
- Zoro # G7823691
- UPC # 03295249103071
- Country of Origin China
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | Adjustable |
Details
Features | Impact Resistant Baseball Style Bump Cap; Highly Ventilated Polyester/Cotton with Mesh Fabric; Lined with Polyethylene and Comfortable EVA Foam Shell to Absorb Shocks; Adjustable Size by Buckle 55/62 cm; 7 cm |
Color | Navy Blue |
Material | Highly Ventilated Polyester/Cotton with Mesh Fabric Lined with Polyethylene, EVA foam Shell |
Standards | (CE) EN 812 |
Item | Coltan Navy-Blue,7 cm |
Description
Coltan Navy-Blue,7 cm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Clip/Badge, 1 Day, Red/White, PK500 (95643)
- 5.11 Boot, 7, R, Black, Plain, Unisex (12339)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- WBOX IN/OUTDR SIREN/STROB TAMP (0E-SRNSTROBT)
- PRINCIPLE PLASTICS LT BRN Wide Brim Hat (442LB01)
- UVETO Attach-A-Flap, Micro-Mesh, White (AU AAFWT)
- 2W INTERNATIONAL 0.35 Southwestern Hat, Large, Yellow (7040-SWH L)
- JWM U.S. Army Logo Baseball Cap Black One Size Fits All (08135)
- UVETO Kalahari Hat, Micro-Mesh, Silver Gray (AU KHMSG)
- SAS SAFETY BEANIE KNIT HI VIZ ONE SIZE-YELLOW (SA690-1711)
- PROPPER Cap, Khaki, Universal (F55153C250ONESZ)
- Elvex Head Protection