Shop All Warm Weather Caps, Hats & Liners
Elvex
Coltan Navy-Blue, 5 cm
Mfr # COLTABMSH
Zoro # G7823719
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Highly Ventilated Polyester/Cotton with Mesh Fabric Lined with Polyethylene, EVA foam Shell
- Features Impact Resistant Baseball Style Bump Cap; Highly Ventilated Polyester/Cotton with Mesh Fabric; Lined with Polyethylene and Comfortable EVA Foam Shell to Absorb Shocks; Adjustable Size by Buckle 55/62 cm; 5 cm
- Standards (CE) EN 812
- Color Navy Blue
- Size Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elvex
- MFR # COLTABMSH
- Zoro # G7823719
- UPC # 03295249195243
- Country of Origin China
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | Adjustable |
Details
Item | Coltan Navy-Blue,5 cm |
Material | Highly Ventilated Polyester/Cotton with Mesh Fabric Lined with Polyethylene, EVA foam Shell |
Features | Impact Resistant Baseball Style Bump Cap; Highly Ventilated Polyester/Cotton with Mesh Fabric; Lined with Polyethylene and Comfortable EVA Foam Shell to Absorb Shocks; Adjustable Size by Buckle 55/62 cm; 5 cm |
Standards | (CE) EN 812 |
Color | Navy Blue |
Description
Coltan Navy-Blue,5 cm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD 1950 Dual Large End clip, Black (1950BK)
- CONDOR Tacky Mat, White, 26 x 45 In, PK4 (6GRC1)
- ULTRATECH Sprung Steel Containment Pool, 150 gal Spill Capacity, 10 oz Polyethylene (8150)
- NMC Hazardous Waste Handle W/Care (HW19)
- CONDOR OUTDOOR PRODUCTS TACTICAL TEAM CAP, MULTICAM (TCT-008)
- BRONER Broner Solarweave Floating Hat (48-79-596-L-G)
- CARHARTT Rain Defender Lightweight Bucket Hat, Black, LXL, (105729-N04LXL)
- ERGODYNE Black Thermal Base Layer Long Sleeve Shi (6435)
- EASTER ISLAND MERCANTILE LEGENDS BIGFOOT HIDE & SEEK CAP (LEGBFHS)
- CAT WORKWEAR Trademark Flexfit Cap, L/XL, Night Camo (W01700-11790)
- BRONER Packable Breezer Hat (48-79-676-XL-G)
- Elvex Warm Weather Caps, Hats & Liners