Shop All Warm Weather Caps, Hats & Liners
Elvex
Coltan Navy-Blue, 3 cm
Mfr # COLTABMMI
Zoro # G7823700
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Impact Resistant Baseball Style Bump Cap; Highly Ventilated Polyester/Cotton with Mesh Fabric; Lined with Polyethylene and Comfortable EVA Foam Shell to Absorb Shocks; Adjustable Size by Buckle 55/62 cm; 3 cm
- Size Adjustable
- Material Highly Ventilated Polyester/Cotton with Mesh Fabric Lined with Polyethylene, EVA foam Shell
- Color Navy Blue
- Standards (CE) EN 812
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elvex
- MFR # COLTABMMI
- Zoro # G7823700
- UPC # 03295249195236
- Country of Origin China
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | Adjustable |
Details
Features | Impact Resistant Baseball Style Bump Cap; Highly Ventilated Polyester/Cotton with Mesh Fabric; Lined with Polyethylene and Comfortable EVA Foam Shell to Absorb Shocks; Adjustable Size by Buckle 55/62 cm; 3 cm |
Material | Highly Ventilated Polyester/Cotton with Mesh Fabric Lined with Polyethylene, EVA foam Shell |
Color | Navy Blue |
Standards | (CE) EN 812 |
Item | Coltan Navy-Blue,3 cm |
Description
Coltan Navy-Blue,3 cm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hi-Vis Heated Insulated Safety Vest, 100% Waterproof, Hi-Vis Yellow, XL (V1210260U-XL)
- SIGNMISSION Danger-Confined Space Entry By Permit Only-10in x 14in OSHA, DS-Confined Space Entry By Permit Only (DS-Confined Space Entry By Permit Only)
- CORTINA SAFETY PRODUCTS Vinyl, 28 in H, 28 in L, 13-1/2 in W, Black/Orange (03-500-10)
- CARHARTT Bib Overall, Dark Navy, 40x34in, 16 cal/cm2 (101627-410 40 34)
- ERB SAFETY S109LED Knit Cap, Hi-Viz Lime (63197)
- PROPPER BDU Patrol Cap, Cotton, Black, L (F550555001L)
- STEINER INDUSTRIES PRO SERIES BEANIE CAP (SBKKSPS)
- DORFMAN Safari Hat Natural Assorted, 12PK (TMMS824)
- ERB SAFETY Boonie Hat, Hi-Viz, Lime, Woven Polyester (61587)
- KISHIGO Lime, Non-ANSI Compliant, Hard Hat Sun Shield (2810)
- CAT WORKWEAR Trademark Cap, One Size, Black (W01791-016)
- Elvex Head Protection