Shop All Faceshields and Visors
Elvex
Clear Shield
Mfr # WELFS12PC
Zoro # G500700117
original price:
$10.85
5% off
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Visor Material Polycarbonate
- For Use With Mfr. No. HG-25, Mfr. No. HG-35
- Visor Thickness 0.08 in
- Standards ANSI Z87.1-2010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elvex
- MFR # WELFS12PC
- Zoro # G500700117
- UPC # 729294691236
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Width | 8 in |
Visor Height | 12 in |
Details
Item | Clear Shield |
Visor Color | Clear |
Visor Material | Polycarbonate |
For Use With | Mfr. No. HG-25, Mfr. No. HG-35 |
Visor Thickness | 0.08 in |
Standards | ANSI Z87.1-2010 |
Features | UV Protection |
Accessory Type | Clear Shield |
Description
Clear Shield, Features UV Protection, For Use With Mfr. No. HG-25, Mfr. No. HG-35, Standards ANSI Z87.1-2010, Visor Color Clear, Visor Height 12 in, Visor Material Polycarbonate, Visor Thickness 0.08 in, Visor Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Men's Tactical Pant, Khaki, 36In.x32In. (F52528225036X32)
- DEFENDER SAFETY OPTIFENSE VS1AF CLEAR Safety Glasses w ANTIFOG ANTISCRATCH, ANSI Z87, 30pc per Box Red, 30PK (OF-VS1AF-04)
- ZING Forklift Lockout, Yellow (7293)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-1-4-10)
- ELVEX Visor Flash Shield with Chin Guard (VisorF14)
- SELLSTROM Faceshield with 6-Point Suspension Hard Hat, Arc Flash Series, Front Brim, Ratchet Suspension (S31202)
- 3M Versaflo Peel-Off Visor Coversstand Visor 40/Cs (MMM37322)
- 3M Faceshield Visor, Polycarbonate, Uncoated, 9 in Visor Height, 14.5 in Visor Width, Clear (82701)
- JACKSON SAFETY F20 Polycarbonate Face Shield Windows (29097)
- FIBRE-METAL BY HONEYWELL by Honeywell, 16-1/2 Wide Vision Faceshield Window, Clear (4178CL)
- SELLSTROM Face Shield, 6-1/2inHx19-1/2inW, Acetate (S38140)
- Elvex Faceshields and Visors