Shop All Warm Weather Caps, Hats & Liners
Elvex
Air Coltan, Navy-Blue Black, 7 cm
Mfr # COLTAAIBM
Zoro # G7823527
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy Blue/Orange
- Standards (CE) EN 812
- Features Impact Resistant Baseball Style Bump Cap; Highly Ventilated Polyester/Cotton with Mesh Fabric; Lined with Polyethylene and Comfortable EVA Foam Shell to Absorb Shocks; Adjustable Size by Buckle 55/62 cm; 7 cm
- Size Adjustable
- Material Highly Ventilated Polyester/Cotton with Mesh Fabric Lined with Polyethylene, EVA foam Shell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elvex
- MFR # COLTAAIBM
- Zoro # G7823527
- UPC # 03295249140588
- Country of Origin China
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | Adjustable |
Details
Color | Navy Blue/Orange |
Item | Air Coltan,Navy-Blue Black,7 cm |
Standards | (CE) EN 812 |
Features | Impact Resistant Baseball Style Bump Cap; Highly Ventilated Polyester/Cotton with Mesh Fabric; Lined with Polyethylene and Comfortable EVA Foam Shell to Absorb Shocks; Adjustable Size by Buckle 55/62 cm; 7 cm |
Material | Highly Ventilated Polyester/Cotton with Mesh Fabric Lined with Polyethylene, EVA foam Shell |
Description
Air Coltan,Navy-Blue Black,7 cm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Size 13 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- BRADY White Paper Wire Marker, THT-19-402-3 (THT-19-402-3)
- PYLE 6Mm Plastic Chain (Re&White Color ) (PCHN31)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 115)
- GLOWEAR BY ERGODYNE Ranger Hat, Hi-Vis Lime, L/XL (23260)
- UVETO Attach-A-Flap, Micro-Mesh, White (AU AAFWT)
- UVETO , Brim 'N Shade, Navy (AU BNSNV)
- BON TOOL Bon 84-473 Straw Hat, Adjustable (84-473)
- BLACKCANYON OUTFITTERS Safety Trucker Cap w/ Reflective Trim - Lime (BCOSFCAPTK)
- U.S. MILITARY MERCHANDISE CAP ONCE A MARINE BLACK (CP00305)
- CHILL-ITS BY ERGODYNE Bucket Hat, Navy, Universal (8939)
- Elvex Head Protection