Shop All Warm Weather Caps, Hats & Liners
Elvex
Air Coltan, Navy-Blue Black, 5cm
Mfr # COLTAAIBMSH
Zoro # G7823755
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Adjustable
- Features Impact Resistant Baseball Style Bump Cap; Highly Ventilated Polyester/Cotton with Mesh Fabric; Lined with Polyethylene and Comfortable EVA Foam Shell to Absorb Shocks; Adjustable Size by Buckle 55/62 cm; 5 cm
- Color Navy Blue/Orange
- Standards (CE) EN 812
- Material Highly Ventilated Polyester/Cotton with Mesh Fabric Lined with Polyethylene, EVA foam Shell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elvex
- MFR # COLTAAIBMSH
- Zoro # G7823755
- UPC # 03295249195199
- Country of Origin China
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | Adjustable |
Details
Features | Impact Resistant Baseball Style Bump Cap; Highly Ventilated Polyester/Cotton with Mesh Fabric; Lined with Polyethylene and Comfortable EVA Foam Shell to Absorb Shocks; Adjustable Size by Buckle 55/62 cm; 5 cm |
Item | Air Coltan,Navy-Blue Black,5cm |
Color | Navy Blue/Orange |
Standards | (CE) EN 812 |
Material | Highly Ventilated Polyester/Cotton with Mesh Fabric Lined with Polyethylene, EVA foam Shell |
Description
Air Coltan,Navy-Blue Black,5cm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113079)
- MCR SAFETY Shoulder Leather Palm M, PK12 (1230M)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-5550/SA/FY)
- GLOWEAR BY ERGODYNE Two Tone Mesh Safety Vest, Orange, S/M (8246Z)
- JOHN HANCOCK Minnesota State Relaxed Denim Cap; Blue (JO591391)
- ERGODYNE 6804 Lime Skull Cap Beanie Hat with LED Lights (16802)
- PROPPER BDU Patrol Cap, 60C/40P, Navy, XL (F550512405XL)
- CONDOR OUTDOOR PRODUCTS TACTICAL TEAM CAP, BLACK (TCT-002)
- ERGODYNE 6806 Orange 6806 Cuffed Rib Knit Beanie Hat (16807)
- DRESSDOWN Bucket Unisex Hat Face Shield - Cream (DR1610946)
- BRONER Tex-Mex Straw Sun Hat (48-88-414-l-g)
- Elvex Warm Weather Caps, Hats & Liners