Shop All Warm Weather Caps, Hats & Liners
Elvex
Air Coltan, fluorescent, Yellow
Mfr # COLTAAIJAFL
Zoro # G7823728
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Adjustable
- Standards (CE) EN 812
- Features Impact Resistant Baseball Style Bump Cap; Highly Ventilated Polyester/Cotton with Mesh Fabric; Lined with Polyethylene and Comfortable EVA Foam Shell to Absorb Shocks; Adjustable Size by Buckle 55/62 cm; 7 cm
- Material Highly Ventilated Polyester/Cotton with Mesh Fabric Lined with Polyethylene, EVA foam Shell
- Color Fluorescent Yellow/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elvex
- MFR # COLTAAIJAFL
- Zoro # G7823728
- UPC # 03295249168834
- Country of Origin China
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | Adjustable |
Details
Standards | (CE) EN 812 |
Features | Impact Resistant Baseball Style Bump Cap; Highly Ventilated Polyester/Cotton with Mesh Fabric; Lined with Polyethylene and Comfortable EVA Foam Shell to Absorb Shocks; Adjustable Size by Buckle 55/62 cm; 7 cm |
Material | Highly Ventilated Polyester/Cotton with Mesh Fabric Lined with Polyethylene, EVA foam Shell |
Color | Fluorescent Yellow/Gray |
Item | Air Coltan,Flourescent,Yellow |
Description
Air Coltan,Flourescent,Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Coverall, Deluxe, Insulated, Medium, Regular (I417)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Self-Lam, 100/PK (MHZWCASLC)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (E2QRW01A000)
- KISHIGO M, Orange, Class 2, Premium Brilliant Series Heavy Duty Vest (1511-M)
- ERB SAFETY Aware Wear ANSI 107 Class Headwear, - Lime, One Size (61587)
- TINGLEY Tingley Industrial Squam Lined Work Hat, Yellow PVC (H53237.LG)
- U.S. MILITARY MERCHANDISE CAP USN LOGO NAVY-KHAKI ASSORTED (CP00202)
- GLOWEAR BY ERGODYNE Ranger Hat, Hi-Vis Lime, L/XL (23260)
- HARDWARE MERCANTILE INTL Hats Outback Straw (19160)
- TINGLEY Job Sight„¢ Enhanced Visibility Baseball Hat, Polyester, Fluorescent Yellow-Green (H70222.UN)
- GLOWEAR CAP, BASEBALL, HI-VIS, ORNG (EGO23238)
- Elvex Warm Weather Caps, Hats & Liners