Shop All Warm Weather Caps, Hats & Liners
Elvex
Air Coltan, Black-Red, 7 cm
Mfr # COLTAAINOLG
Zoro # G7823545
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Impact Resistant Baseball Style Bump Cap; Highly Ventilated Polyester/Cotton with Mesh Fabric; Lined with Polyethylene and Comfortable EVA Foam Shell to Absorb Shocks; Adjustable Size by Buckle 55/62 cm; 7 cm
- Standards (CE) EN 812
- Color Black/Red
- Size Adjustable
- Material Highly Ventilated Polyester/Cotton with Mesh Fabric Lined with Polyethylene, EVA foam Shell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elvex
- MFR # COLTAAINOLG
- Zoro # G7823545
- UPC # 03295249195151
- Country of Origin China
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | Adjustable |
Details
Item | Air Coltan,Black-Red,7 cm |
Features | Impact Resistant Baseball Style Bump Cap; Highly Ventilated Polyester/Cotton with Mesh Fabric; Lined with Polyethylene and Comfortable EVA Foam Shell to Absorb Shocks; Adjustable Size by Buckle 55/62 cm; 7 cm |
Standards | (CE) EN 812 |
Color | Black/Red |
Material | Highly Ventilated Polyester/Cotton with Mesh Fabric Lined with Polyethylene, EVA foam Shell |
Description
Air Coltan,Black-Red,7 cm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Red (MEXT441VS)
- CONDOR Floor Marking Tape, Roll, 3In W, 108 ft. L (3JXY1)
- MCR SAFETY Gloves, Prem Goat Grain Driver w/Keystone Thumb, XL, 120PK (VP3611XL)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, XL, Orange/Yellow, Polyester (IEX-HVP-05-XL)
- MILWAUKEE TOOL GridIron Snapback Trucker Hat (505B)
- JWM U.S. Army Logo Baseball Cap Digital Camouflage One Size Fits All (10060)
- BRONER Lindu Straw Ultimate Shade Hat (48-88-54-l-g)
- UVETO Tanami, Orange, Large/XL (AU TML-XLOR)
- OAKLEY STRETCH 6 PANEL HAT L/XL (912209-01VL/XL)
- ERGODYNE Chill-Its 8935CT Hi-Vis PVA Ranger Sun Hat, Polyester/PVA, 2X-Large/3X-Large, Lime (12600)
- CHILL-ITS BY ERGODYNE Cooling Pad, Hard Hat (6717)
- Elvex Head Protection