Shop All Warm Weather Caps, Hats & Liners
Elvex
Air Coltan, Black-Red, 5 cm
Mfr # COLTAAINOSH
Zoro # G7823621
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Adjustable
- Color Black/Red
- Standards (CE) EN 812
- Features Impact Resistant Baseball Style Bump Cap; Highly Ventilated Polyester/Cotton with Mesh Fabric; Lined with Polyethylene and Comfortable EVA Foam Shell to Absorb Shocks; Adjustable Size by Buckle 55/62 cm; 5 cm
- Material Highly Ventilated Polyester/Cotton with Mesh Fabric Lined with Polyethylene, EVA foam Shell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elvex
- MFR # COLTAAINOSH
- Zoro # G7823621
- UPC # 03295249195175
- Country of Origin China
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | Adjustable |
Details
Color | Black/Red |
Standards | (CE) EN 812 |
Features | Impact Resistant Baseball Style Bump Cap; Highly Ventilated Polyester/Cotton with Mesh Fabric; Lined with Polyethylene and Comfortable EVA Foam Shell to Absorb Shocks; Adjustable Size by Buckle 55/62 cm; 5 cm |
Material | Highly Ventilated Polyester/Cotton with Mesh Fabric Lined with Polyethylene, EVA foam Shell |
Item | Air Coltan,Black-Red,5 cm |
Description
Air Coltan,Black-Red,5 cm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Lightcrafters LED Inspectors Readers Safety Glasses (5420-15)
- TOUGH DUCK Men's Black Polyester Jacket size 2XL (S17621)
- ZORO SELECT Acid Neutralizer, 1 gal., Pail, Granular (ACID1)
- ZORO SELECT Strobe Tube Light with Oval Base (CSCTO15NA1020G)
- CONDOR OUTDOOR PRODUCTS TACTICAL CAP, COYOTE BROWN (TC-498)
- TECHNICHE Cooling Hat, Camouflage, S/M (7021-SMMARINEDESERT)
- ERGODYNE Chill-Its 8936 Lightweight Ranger Hat, Mesh Paneling, L/XL, Khaki (12599)
- UVETO Attach-A-Flap, Cotton, Navy (AU AAFCNV)
- UVETO Kala Hat, Micro-Mesh, Atlantic Blue (AU KLMAB)
- PROPPER Cap, Khaki, Universal (F55153C250ONESZ)
- EASTER ISLAND MERCANTILE LEGENDS BIGFOOT CROSSING CAP (LEGBFCR)
- Elvex Warm Weather Caps, Hats & Liners