Shop All Warm Weather Caps, Hats & Liners
Elvex
Air Coltan, Black-Red, 3 cm
Mfr # COLTAAINOMI
Zoro # G7823746
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards (CE) EN 812
- Features Impact Resistant Baseball Style Bump Cap; Highly Ventilated Polyester/Cotton with Mesh Fabric; Lined with Polyethylene and Comfortable EVA Foam Shell to Absorb Shocks; Adjustable Size by Buckle 55/62 cm; 3 cm
- Material Highly Ventilated Polyester/Cotton with Mesh Fabric Lined with Polyethylene, EVA foam Shell
- Size Adjustable
- Color Black/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elvex
- MFR # COLTAAINOMI
- Zoro # G7823746
- UPC # 03295249195182
- Country of Origin China
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | Adjustable |
Details
Standards | (CE) EN 812 |
Item | Air Coltan,Black-Red,3 cm |
Features | Impact Resistant Baseball Style Bump Cap; Highly Ventilated Polyester/Cotton with Mesh Fabric; Lined with Polyethylene and Comfortable EVA Foam Shell to Absorb Shocks; Adjustable Size by Buckle 55/62 cm; 3 cm |
Material | Highly Ventilated Polyester/Cotton with Mesh Fabric Lined with Polyethylene, EVA foam Shell |
Color | Black/Red |
Description
Air Coltan,Black-Red,3 cm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Polarized Safety Glasses, Black Polarized (MOUD117BZDC)
- ALTA Knee Pads, Capless, Olive Green, PR (50703.09)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Western Boot Steel Work Boot, Brown (SE4684)
- HONEYWELL SERVUS Mid-Calf, Sz 9, 12" H, Brown, Stl, PR (22148/9)
- U.S. MILITARY MERCHANDISE CAP USMC MARINES CAMO (CP00312)
- 2W INTERNATIONAL 0.35 Southwestern Hat, Small, Yellow (7040-SWH S)
- BRONER Washed Cotton Baseball Cap (48-76-527G)
- CHILL-ITS BY ERGODYNE Cooling Hat, Camouflage, Universal (6630)
- ADAMS HEADWEAR Adams Headwear 00820599192425 TRUCKER REFLECTIVE HAT TR102 ORANGE ONE SIZE FITS ALL (820599192425)
- KLEIN TOOLS Winter Helmet Liner (60383)
- CONDOR OUTDOOR PRODUCTS TACTICAL CAP, BLACK (TC-002)
- Elvex Warm Weather Caps, Hats & Liners