Shop All Sensor Accessories
Elumigen
Remote Control for High Bay Sensors
Mfr # OSPIR-REM
Zoro # G008330458
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Width 3 in
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elumigen
- MFR # OSPIR-REM
- Zoro # G008330458
- Country of Origin China
- Category Sensor Accessories
Dimensions
Width | 3 in |
Length | 5 in |
Details
Item | High Bay Remote Control |
Material | Plastic |
Color | White |
Description
eLumigen High Bay Remote Control for Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Tie 14In Black 100/Bag (46-314UVBFZ)
- ERICSON Plug Nema L7-15, Perma-Link Indust. Grad (1524-P)
- TRIPP LITE Isobar Surge Protector, 8 AC Outlets, 25 ft Cord, 3,840 J, Light Gray (ISOBAR825ULTRA)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (1FA)
- COGNEX Lens Cover Sensor Parts And Accessory (820-10093-1R DM260-LENS-16CVR-P)
- SUNX Area Main Unit Other Sensor (NA40-MUP)
- ALLEN BRADLEY Sensor Parts and Accessorie (42MTB-5000)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 3-1/4 Inx1-1/2 In (RF13)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor Control Unit (CU300A)
- TELAIRE VENTOSTAT WALL MT TRANSMITTER W/DISPLAY, 1CH CO2, ACTIVE HUM/TEMP, CURRENT/VOLTAGE, 0-2K PPM (T8100-HD)
- ROSEMOUNT TOROIDAL CONDUCTIVITY SENSOR (228-02-21-56-61)
- Elumigen Sensors