Shop All LED Luminaires
Elumigen
LED Flat Panel, 2 in L, 2 in W, 1 1/4 in H
Mfr # PLC22W45ADMU02-S
Zoro # G008396058
product price: $82.99
/ea
Sold in multiples of 2 for $165.98
Free Shipping & Returns
$165.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 2 ft x 2 ft
- Dimming Method 0-10V
- Lens Shape Flat
- Max. Ambient Temp. 122 Degrees F
- Color Temperature 3000K, 3500K, 4000K, 5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elumigen
- MFR # PLC22W45ADMU02-S
- Zoro # G008396058
- Country of Origin China
- Category LED Luminaires
Dimensions
Nominal Size | 2 ft x 2 ft |
Overall Length | 2 in |
Overall Width | 2 in |
Overall Height | 1 1/4 in |
Details
Dimming Method | 0-10V |
Lumens | 3,120 lm, 3,640 lm, 4,160 lm, 4,700 lm |
Lens Shape | Flat |
Max. Ambient Temp. | 122 Degrees F |
Color Temperature | 3000K, 3500K, 4000K, 5000K |
Rated Life | 50,000 hr |
Max. Fixture Wattage | 104 W |
Voltage | 120/277V |
Standards | cUL Listed, DLC |
Lighting Certification | DLC Standard |
Warranty | 5 yr |
Item | LED Flat Panel |
Dimmable | Yes |
Color Rendering Index | 80 |
LED Replacement For | 2 Lamp T8 |
Lumens per Watt | 104 lm/W |
Min. Ambient Temp. | 4 Degrees F |
Lens Type | Diffuser |
Sensor Type | No Sensor |
Description
2 ft x 2 ft, Lens Shape Flat, 3000K, 3500K, 4000K, 5000K, 3,120 lm, 3,640 lm, 4,160 lm, 4,700 lm, 104 lm/W, LED Replacement For 2 Lamp T8, Sensor Type No Sensor, Max. Fixture Wattage 104 W, Color Rendering Index 80, 120/277V, Lighting Certification DLC Standard, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTLITE 24w Ultimate 3in1 Craft Lamp (K53CP3-SHPR)
- LUXRITE COB LED Corn Bulbs 18/27/36W3 CCT Selectable Up to 5450LM 100-277V E26 Base 2-Pack (LR41605-2PK)
- ILC Replacement for Osram Sylvania M150/multi-ps-kit (M150/MULTI-PS-KIT OSRAM SYLVANIA)
- NUVO LED Landscape Flood 6W --Light - Gray Finish (62-1202)
- ELUMIGEN 2'x4' Switchable 50-40-30W, 120V-277V Adjustable 3500K-4000K-5000K LED Panel; DLC Premium (PBC24W50DMW-P)
- LUMINATION LED Recessed Troffer, 44W, 4800 lm (LVT24B048MM840VQLTWHTE)
- ILC Replacement For EIKO, BLP245040W850UD (BLP24-50/40W/850-U-D)
- RCA LED Linear Luminaire, 47-1/4"L x 3-7/64"W (ST4B3208DU50)
- COLUMBIA LIGHTING CBT LED Flat Panel, 2 x 2 (CBT22-LSCS)
- PORTOR 2x4 LED Back-lit Flat Panel, CCT and Wattage Selector (PT-BLP8-24-3CP)
- UFO-LIGHTING 2x2 LED Light Panel, Adjustable Wattage and Color Temperature (HG-GRUL40W)
- Elumigen LED Luminaires