Shop All LED Light Bulbs
Elumigen
LED, 6 W, A19, Medium Screw (E26)
Mfr # RA19L0450C20
Zoro # G308657347
Sold in multiples of 12 for $127.08
$127.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Polycarbonate
- Bulb Shape A19
- Dimmable Yes
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elumigen
- MFR # RA19L0450C20
- Zoro # G308657347
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 2 3/4 in |
Overall Length | 5 1/2 in |
Description
LED,6 W,A19,Medium Screw (E26)
Restrictions
- View the Lighting Facts
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 391040 replacement light bulb lamp, 4PK (391040 BULBRITE)
- ILC Replacement For SATCO S39879 (S39879)
- LUMAPRO LUMAPRO 180 to 185 Watts, 1 or 2 Lamps, Electronic Ballast (4KGH5)
- SYLVANIA RETROFT RECESED LIGHT LED (62386)
- ELUMIGEN 50W, 6500 Lumens, LED 4' Vapor Tight Fixture, 4K, IK10, IP66, Wet-Rated, Dimmable (HE4W50L6500C40DU-P)
- ELUMIGEN 16.5W PAR38 Rough Service Lamp, 1500 Lumens, 120V, 4000K, 40°, 100W Equivalent (P38L1500C40W40-1B)
- ELUMIGEN 10.5W A19 Rough Service Lamp, 1100 Lumens, Dim, 120V, 4000K, Wet/Enclosed Rated (RA19L1100C40-1B)
- ELUMIGEN Hazardous Location, LED Class 1 Div. 2 Fixture, 50W, 6200 Lumens, 5K, IK10, IP66, Wet-Rated, 4' (HP4W50L5000C50R95NU-P)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 2700K, Wet/Enclosed Rated (RA19L0800C27-1B)
- ELUMIGEN LED, 12.5 W, A19, Medium Screw (E26) (RA19L1600C50)
- SATCO 3W LED MR16 LED 5000K 40' beam GU5.3 12V (S9553)
- Elumigen LED Light Bulbs