Shop All LED Light Bulbs
Elumigen
LED, 12.5 W, A19, Medium Screw (E26)
Mfr # RA19L1600C50
Zoro # G808657342
Sold in multiples of 12 for $203.88
$203.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Polycarbonate
- Bulb Shape A19
- Dimmable Yes
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elumigen
- MFR # RA19L1600C50
- Zoro # G808657342
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 2 3/4 in |
Overall Length | 5 1/2 in |
Description
LED,12.5 W,A19,Medium Screw (E26)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD Fluorescent, 3', 30W, T12 CW, 4100K, PK30 (28018)
- ILC Replacement For CROUSE HINDS 19095 (19095)
- ILC Replacement for AH Lighting Par36/50w/h 12V replacement light bulb lamp (PAR36/50W/H 12V AH LIGHTING)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK5 (ZUSA-LDP-32A)
- ELUMIGEN 50W, 6500 Lumens, LED 4' Vapor Tight Fixture, 4K, IK10, IP66, Wet-Rated, Dimmable (HE4W50L6500C40DU-P)
- ELUMIGEN 12.5W A19 Rough Service Lamp, 1600 Lumens, Dim, 120V, 4000K, Wet/Enclosed Rated (RA19L1600C40-1B)
- ELUMIGEN 16.5W PAR38 Rough Service Lamp, 1500 Lumens, 120V, 4000K, 40°, 100W Equivalent (P38L1500C40W40-1B)
- ELUMIGEN 6.5W A19 Rough Service Lamp, 450 Lumens, Dimmable, 120V, 2000K, Wet/Enclosed Rated (RA19L0450C20-1B)
- ELUMIGEN 12.5W A19 Rough Service Lamp, 1600 Lumens, Dim, 120V, 5000K, Wet/Enclosed Rated (RA19L1600C50-1B)
- ELUMIGEN LED, 12.5 W, A19, Medium Screw (E26) (RA19L1600C40)
- SATCO 6.5W LED MR16 LED 4000K 40' beam GU5.3 12V AC/DC (S9498)
- Elumigen LED Light Bulbs