Shop All Light Fixture Parts
Elumigen
In-Line Cable Connector, 60 in L, Black
Mfr # HPP60
Zoro # G908396103
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High CRI C1D2 LED Fixture
- Material Aluminum, Polycarbonate
- Nominal Width 1/2 in
- Primary Color Black
- Nominal Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elumigen
- MFR # HPP60
- Zoro # G908396103
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Nominal Width | 1/2 in |
Nominal Height | 1 in |
Nominal Length | 60 in |
Overall Height | 1 in |
Overall Length | 60 in |
Overall Width | 1/2 in |
Details
Item | In-Line Cable Connector |
For Use With | High CRI C1D2 LED Fixture |
Material | Aluminum, Polycarbonate |
Primary Color | Black |
Accessory Type | Connector Cable |
Warranty | 5 yr |
Description/Special Features | 5' Double-ended cable |
Product Type | Connector Cable |
Description
In-Line Cable Connector, For Use With High CRI C1D2 LED Fixture, Description/Special Features 5' Double-ended cable, Nominal Length 60 in, Nominal Width 1/2 in, Nominal Height 1 in, Material Aluminum, Polycarbonate, Primary Color Black, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 13W T4 LED Light Bulb - GX23 Base - White Finish (S8313)
- ILC Replacement for Philips SOX E 18W replacement light bulb lamp (SOX E 18W PHILIPS)
- LUMAPRO Halogen Light Bulb, T3,1000W (4TAA7)
- STREAMLIGHT LED Stinger Lens/Refl Asmbly (757047)
- ILC Replacement for Nuvo Lighting 045923082108, 12PK (045923082108 NUVO LIGHTING)
- CANS UNLIMITED Lamp Wick (ALW-01)
- SPECIAL LITE PRODUCTS Wrap Around Base For 3 In. Od Pole - Copper (WRB1-CP)
- LIVEX LIGHTING Bronze 12" Length Rod Extension Stems (56050-07)
- CUSTOM ACCESSORIES 67 in. L X 27 in. W Silver Foldable Sun Shade (114810A)
- LITHONIA LIGHTING GTL Lensed Lay-in Troffer 2-ft x 4-ft, 3 (2GTL4 4400LM LP835)
- JANDORF Socket Snap-In Phenolic U-Clip Lamp Socket (C60538)
- Elumigen Light Fixture Parts