Shop All Light Fixture Parts
Elumigen
In-Line Cable Connector, 120 in L, Black
Mfr # HPP120
Zoro # G108396026
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High CRI C1D2 LED Fixture
- Description/Special Features 10' Double-ended cable
- Warranty 5 yr
- Nominal Width 1/2 in
- Primary Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elumigen
- MFR # HPP120
- Zoro # G108396026
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Nominal Width | 1/2 in |
Nominal Length | 120 in |
Nominal Height | 1 in |
Overall Height | 1 in |
Overall Length | 120 in |
Overall Width | 1/2 in |
Details
Item | In-Line Cable Connector |
For Use With | High CRI C1D2 LED Fixture |
Description/Special Features | 10' Double-ended cable |
Warranty | 5 yr |
Primary Color | Black |
Accessory Type | Connector Cable |
Material | Aluminum, Polycarbonate |
Product Type | Connector Cable |
Description
In-Line Cable Connector, For Use With High CRI C1D2 LED Fixture, Description/Special Features 10' Double-ended cable, Nominal Length 120 in, Nominal Width 1/2 in, Nominal Height 1 in, Material Aluminum, Polycarbonate, Primary Color Black, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable E26 Base 24-Pack (LR21420-24PK)
- LITHONIA LIGHTING Replacement Ni-Cad Battery for EU2 LED (ELB B001)
- DABMAR LIGHTING Fixture, Post, 2405, B, Emily, 5 Light (GM2405-B)
- PELICAN LED Flashlight with 4 Color Wand, Gray (024900-0001-180)
- JANDORF 6' White Lamp Cord with Clip Socket, 18-2 SPT1 (C60138)
- JUNO LIGHTING IC1 4-in.-in.candescent New Construction (IC1)
- JANDORF Harp, 10", Polished Brass Lamp Harp (C60122)
- RACESPORT LT LIGHT KIT Pod Strips; Multi-Color; 5 Volt; With Bluetooth App Control; 8 Pieces (RS8PRGBW)
- ELCO LIGHTING LED Flat Rope Light Accessories (EPD-7)
- JESCO LIGHTING GROUP 12 in. Stem Kit for Fixture, Black (SK212-BL)
- ELCO LIGHTING Accessories for Recessed Fixtures SPRING (V-SPRING)
- Elumigen Light Fixture Parts